x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"

Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"

Item #: WBB1728436

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1,000.30 up to 9% OFF

Price: $906.00

$151.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"

The Unidoor Plus Shower Enclosure will impress with the classic style of a frameless glass design. Premium 3/8" thick clear tempered glass combined with high quality solid brass hardware deliver the rich look of custom glass at an incredible value. Let the Unidoor Plus shine on your shower space with a streamlined design and elegant touches.

Features:
  • 34-3/8" D x 45-1/2" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Brushed Nickel finish hardware
  • Frameless glass design
  • 1/2" out-of-plumb adjustment on stationary panel side
  • Solid brass wall mount self-closing hinges (5 degree offset)
  • Anodized aluminum U-channel profile for stationary panel(s) installation
  • Door walk-in: 22 in
  • Stationary panel(s): 22-1/2 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Brass
  • Tempered glass ANSI certified
  • Optional SlimLine™ shower base for select sizes
Product Warranty:
  • Limited 5 year manufacturer warranty
  • Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHEN-24455340-04
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • CONSTRUCTION Tempered Glass, Brass
  • DEPTH INCHES 34-3/8
  • HANDLE STYLE Square
  • HEIGHT INCHES 72
  • INSTALLATION TYPE Corner
  • LENGTH INCHES 45-1/2
  • SERIES Unidoor Plus
  • SHAPE Rectangular
  • TYPE Shower
  • WIDTH INCHES 45-1/2
  • NUMBER OF DOORS 1
  • STATIONARY PANEL WIDTH INCHES 22-1/2
  • GLASS TYPE Clear
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Hinged
  • SHOWER DOOR WIDTH INCHES 45-1/2
  • DOOR OPENING RANGE INCHES 22
  • DOOR WIDTH RANGE INCHES 45-1/2
  • SHOWER DOOR HEIGHT INCHES 72
  • WALL CONNECTION TYPE Hinges and U-Channel Profile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dreamline SHEN-24605340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 60-1/2" x 34-3/8" x 72"

Item #: B1728748

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$937.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"

Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"

Item #: WBB1728436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Dreamline SHEN-24455340-04 Unidoor Plus Hinged Shower Enclosure, Nickel, 45-1/2" x 34-3/8" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant