x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish

DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish

Item #: WBB1143151

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DreamLine DLT-1036601 SlimLine 36" x 60" Double Threshold Shower Base

    $350.95

    Free Shipping

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1,376.46 up to 15% OFF

Price: $1,170.00

$195.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DreamLine SHEN-6134600-07 Enigma-X 34 1/2 x 60 3/8 Shower Enclosure Brushed Stainless Steel Finish
  • 34 1/2 in. D x 60 3/8 in. W x 76 in. H
  • Premium 3/8 in. (10 mm) thick clear tempered glass
  • Brushed stainless steel hardware finish
  • Fully frameless glass design
  • Out-of-plumb installation adjustability: No
  • Advanced fully frameless glass design
  • Effortless sliding operation with large wheel assemblies on a stainless steel track
  • Includes anti-splash threshold to prevent water spillage (requires minimum threshold depth of 3 3/4 in.)
  • DreamLine exclusive Clear Glass protective anti-limescale coating
  • Top bar may be shortened by cutting down up to 4 in.
  • Professional installation required
  • Door walk-in: 32 in.
  • Stationary panel: 29 1/8 in.
  • Return panel: 34 1/2 in.
  • Reversible for right or left door opening installation
  • Material: Tempered Glass, Stainless Steel
  • Optional SlimLine shower base available
  • Tempered glass ANSI certified

    Product Warranty:
  • Limited 5 (five) year manufacturer warranty

    • BRAND DreamLine
    • MANUFACTURERS PART NUMBER SHEN-6134600-07
    • COLOR FINISH Brushed Stainless Steel
    • CONSTRUCTION Tempered Glass, Stainless Steel
    • DEPTH INCHES 34-1/2
    • HANDLE STYLE Square
    • HEIGHT INCHES 76
    • INSTALLATION TYPE Corner
    • SERIES Enigma-X
    • SHAPE Rectangular
    • TYPE Shower
    • WIDTH INCHES 60-3/8
    • STATIONARY PANEL WIDTH INCHES 29-1/8, 34-1/2
    • NUMBER OF DOORS 1
    • GLASS TYPE Clear
    • GLASS THINKNESS INCHES 3/8
    • DOOR STYLE Sliding
    • DOOR OPENING RANGE INCHES 32
    • SHOWER DOOR WIDTH INCHES 60-3/8
    • DOOR WIDTH RANGE INCHES 60-3/8
    • MATCHING BASE (NOT INCLUDED) DLT-1036601, DLT-1036602
    • SHOWER DOOR HEIGHT INCHES 76
    • WALL CONNECTION TYPE Glass Brackets on Guide Rail
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Speakman S-2505 Shower Arm & Flange

    $42.95

    1 item(s) added to cart.

    Speakman SA-1402 Refresh™ Slide Bar

    $122.95

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish

    DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish

    Item #: WBB1143151

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      DreamLine SHEN-6134600-07 Enigma-X 34 1/2" x 60 3/8" Shower Enclosure Brushed Stainless Steel Finish
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant