Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1956190

MPN #: GLF-5002-68

BESTSELLER

Pleasant Hearth Sheridan Mobile Infrared Electric Fireplace With Remote GLF-5002-68

|
Questions & Answers (0)
PRICE
$393.95
Usually ships in 2 to 5 days
The Pleasant Hearth Sheridan Infrared Mobile Fireplace is ideal for homes, condominiums, lofts, apartments, and seasonal rooms. This unit has a 5,200 BTU Infrared heater that quickly heats up to 1,000 sq. ft. without drying the air. Comes fully assembled, just install the optional casters and plug it in!

Features:
  • Total BTU 5,200 (total 1350 watts), for zone heating and as an additional heat source for up to 1,000 square feet
  • Instant ambiance - a realistic flame and glowing ember bed
  • A multifunctional remote with 5 temperature adjustments and 3 levels of flame adjustment settings
  • Uses standard 120 volt outlet, just plugs into a wall outlet, no venting or plumbing required
  • A heater safety lock function
  • Cherry hand-finished wood veneer transitional cabinet design with casters for easy mobility
  • Operates with or without heater
  • No venting, no plumbing
  • Assembly dimensions: 31-3/4" width, 27-1/4" height, 12-3/4" depth, weight 55 lbs.
  • 1 year limited warranty
  • CSA certified


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.