Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228095

MPN #: LSHIELDR15

Mighty Line® Shield Label Protectors, 11"W x 8-1/2"L, 50 Mil, Red, Rectangle, 20/Pack

Product Description
Red Mighty Line® Shield Label Protectors are 12-1/2" wide by 15" long. The clear window is made to accommodate your custom labels with a maximum dimension of 8-1/2"x11". They come in Packs of 20. Mighty Line® Shields work to cover paper labels or thinner sign materials in the warehouse. Compared with normal label protectors, Mighty Line® Shields offer superior visibility, superior label protection, and greater reusability of the paper labels. With these label protectors, you can print your own long lasting, floor labels. When a Shield needs to be replaced, the original label will stay in tact so that a new shield can be placed over top. Just print a paper label and cover it with this Mighty Line® Shield label protector and your labels will be able to withstand industrial wheel traffic and floor scrubbers. Mighty Line® Shields leave no adhesive residue and you can scan barcodes through the clear window. 50 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Durable Vinyl Label Protector Keeps Labels Visible
  • Protects Labels, Easily Scanable AGV Vehicle Label Markers
  • AGV Easy Scan Floor Labels
  • Durable Easy Scan Barcode Label Protectors


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width11 in
Weight1 lbs
Thickness50 mil

Product Details

TypeFloor Label Protectors
ColorRed
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity20
Manufacturers Part NumberLSHIELDR15
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line