Steel King® Shim For Non-Seismic 3" or 4" SK3000 Channel Upright, 4-1/2" x 6-3/8"
Write a Review
|
Questions & Answers (0)
Product Description
It is very important that rack structures be installed in a plumb, level, and square condition. Since few floors are perfectly flat, shimming of the racks is frequently required.
PRICE
$5.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 4-1/2 x 6-3/8 x 3/8 in |
| Connection | Anchored |
| Thickness | 3/8 in |
Product Details
| Assembly Required | No |
| Type | Shim |
| Color | Gray |
| Application | Pallet Rack |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SHIM.125-03 |
| Fits | SK3000 Upright |
| Brand | Steel King |