Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rack Avenger

Model # :WBB3197376

MPN #: RAAJPD0363648A

Rack Avenger PRO Double Indestructible Rack Repair Kit 36" High, Adjustable Depth 36 - 48"

Product Description
Indestructible Avenger PRO Double Rack Repair Kits are designed for both front and rear column replacement and is backed by a lifetime full replacement guarantee against forklift Impact. No hidden fees. No removal costs, no freight costs, no replacement kit costs, no installation costs, no nonsense. Built to be a permanent, one-time repair solution.

Our Avenger PRO Double repair kits are engineered for front & rear column repairs and can withstand up to #14,000 lbs. of impact at 14 miles per hour. Our unique adjustability between 36" to 48" Deep will match up to 95% of the racking in most applications. The in stock heights are available to ship fast nationwide to handle you're most serious emergency. Most repairs can be installed without unloading pallets if you're utilizing our 30-ton capacity Rack Avenger Rescue System. All kits come complete with anchors and necessary hardware.

PRICE
$889.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth35 in
Height45 in
Weight145 lbs
ConnectionNut & Bolt

Product Details

Assembly RequiredYes
TypeAdjustable Repair Kit
ColorOrange
MaterialSteel
DescriptionAdjustable Double Pallet Rack Repair Kit
Manufacturers Part NumberRAAJPD0363648A
BrandRack Avenger

Warranty

WarrantyLimited Lifetime