- Super Case
- Rugged
- Lightweight
- Molded polyethylene construction
- Traditional girder-rib design
- Recessed handles and latches
- Aluminum tongue-and-grove frame with gasket
- Continuous hinge
- Corrosion-resistant hardware
- Filled with layers of 2" foam
- foam cutting knife included
- Pad eye loop allows you to make use of combo or key pad lock
- Customized sizes and interiors are available in quantity, call in for more information
- Inside Dimensions: 32"L x 25"W x 13-1/2"H
- Outer Dimensions: 34"W x 27"D x 15-1/2"H
Case Design Lightweight Rugged Case Foam Filled 808 Carry Case - 32"L x 25"W x 13-1/2"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$979.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 |
| Width | 27 in |
| Height | 15-1/2 in |
| Inside Length | 32 in |
| Inside Width | 25 in |
| Inside Height | 13-1/2 in |
| Weight Capacity | 65 lbs |
| Weight | 29 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Travel Case |
| Color | Black |
| Series | Super Case |
| Mold Type | Vacuum Formed Polyethylene |
| Handle Type | Recessed Handle |
| Style | Case with Foam |
| Material | Polyethylene |
| Manufacturers Part Number | 808-3214-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ATA Spec 300 Cat 1 |