Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146174

MPN #: MVHR564

AccuformNMC™ Shipping & Receiving Traffic Sign, EGP Reflective Aluminum, 24" x 72", Black/White

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Label your shipping and receiving department so employees and visitors know where it is.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Identify your shipping and receiving department
  • Informing others where your departments are makes it easier for people walking through your building
  • Durable, 1/16" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light and night-time conditions when light shines on the surface
  • UV-resistant inks that prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Meets ASTM D4956 Type I
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Resists rust and corrosion
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$360.37

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height24 in
Weight13.5 lbs
Size24" x 72"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendShipping & Receiving
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR564
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956