Case Design Shipping Container Foam Filled 855-24-FF - 24"L x 22"W x 20"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Shipping Container, Maximum Protection at Reasonable Price, Designed to meet ATA specs, .150 high-density polyethylene, Steel tongue-and -groove frame, Galvanized steel angles, Recessed Latches and handles, Continuous hinge, 5" deep lid, Filled with layers of 2" foam, cutting knife included
Inside Dimensions: 24"L x 22"W x 20"H
Outer Dimensions: 26"L x 24"W x 22"H
Inside Dimensions: 24"L x 22"W x 20"H
Outer Dimensions: 26"L x 24"W x 22"H
PRICE
$959.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 24 in |
| Height | 22 in |
| Inside Length | 24 in |
| Inside Width | 22 in |
| Inside Height | 20 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Black |
| Style | Non-Wheeled Case |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 855-24-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |