Case Design Shipping Container Foam Lined 855-20-FL - 18"L x 16"W x 16"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Shipping Container, Maximum Protection at Reasonable Price, Designed to meet ATA specs, .150 high-density polyethylene, Steel tongue-and -groove frame, Galvanized steel angles, Recessed Latches and handles, Continuous hinge, Lined with 1" foam
Inside Dimensions: 18"L x 16"W x 16"H
Outer Dimensions: 22"L x 20"W x 20"H
Inside Dimensions: 18"L x 16"W x 16"H
Outer Dimensions: 22"L x 20"W x 20"H
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 20 in |
| Height | 20 in |
| Inside Length | 18 in |
| Inside Width | 16 in |
| Inside Height | 16 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Black |
| Style | Non-Wheeled Case |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 855-20-FL |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |