Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Myton Industries

Model # :WB238189GN

MPN #: MTR-2GN

Forkliftable Plastic Bulk Shipping Container w/ Lid, 45"L x 30"W x 33"H, 650 lb Capacity, Green

Product Description
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
319.95
Buy 11 units - 24 units
305.95Save $14.00 (4%)
Buy 25+ units
295.95Save $24.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width30 in
Depth33 in
Height33 in
Size (L x W x H)45 x 30 x 33 in
Inside Length41-1/4 in
Inside Width26-1/2 in
Inside Height28 in
Inside Bottom Length39 in
Inside Bottom Width24-1/4 in
Stacked Weight Capacity99 lbs
Weight Capacity650 lbs
Weight50 lbs

Product Details

Assembly RequiredNo
MaterialMedium Density Polyethylene
Manufacturers Part NumberMTR-2GN
BrandMyton Industries
TypeNon-Collapsible Container
ColorGreen
Fork Entry2-Way
StyleRotationally Molded Plastic
LidYes
Capacity16.5 ft³
Casters IncludedNo
Number of Compartments2 Way
Stack and/or NestStack