Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snyder

Model # :WBB1926583

MPN #: 1944200M95401

Snyder Armor Bin, Molded Base, 48"L x 44"W x 36"H, 2000 lb. Capacity, Natural, Polyethylene

Product Description
Agri-Plastics Armor Bin 2036 - 2000 Lbs. Capacity 48"L x 44"W x 36"H, Molded Base,Natural

The Armor Bin is the strongest, most durable bin available in today's market. The Armor Bin's interior walls are the smoothest for easy and efficient clean-up.

Features:
  • 2 Way fork entry with a molded in pallet base
  • Stack 2 high with optional cover
  • Nests efficiently
  • Denesting ledge prevents bins from sticking together
  • Superior pallet design
  • Optional drains are available
PRICE
$1,079.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1079.00
Buy 11 units - 24 units
1029.00Save $50.00 (5%)
Buy 25+ units
995.00Save $84.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width44 in
Height36 in
Size (L x W x H)48 x 44 x 36 in
Inside Length48 in
Inside Width44 in
Inside Height36 in
Weight Capacity2000 lbs
Weight95 lbs

Product Details

Assembly RequiredNo
MaterialPolyethylene
Wall TypeSingle
Manufacturers Part Number1944200M95401
BrandSnyder
Number of Stacks2 High With Lid
TypeNon-Collapsible Container
ColorWhite
Fork Entry2-Way
LidNo
Capacity31 ft³
Casters IncludedNo
DescriptionArmor Bin
Package Quantity1
Stack and/or NestStack

Warranty

Warranty5 yr