Shirley K's Security Shipping Container with Lid & 2 Hasps, 30-7/8"L x 21-5/8"W x 16-3/4"H, Gray
|
Questions & Answers (0)
Product Description
Shirley K's 850203-850303 Security Shipping Container With Lid 2 Hasps,30-7/8x21-5/8x16-3/4, Gray
Security Shipping Container With Lid 2 Hasps, 30-7/8x21-5/8x16-3/4, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid and nests easily whenempty. Plated steel locking hasp helps prevent pilferage.
Security Shipping Container With Lid 2 Hasps, 30-7/8x21-5/8x16-3/4, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid and nests easily whenempty. Plated steel locking hasp helps prevent pilferage.
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-7/8 in |
| Width | 21-5/8 in |
| Height | 16-3/4 in |
| Size (L x W x H) | 30-7/8 x 21-5/8 x 16-3/4 in |
| Inside Length | 26 in |
| Inside Width | 18 in |
| Weight Capacity | 50 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 506PG-504PG |
| Stack and/or Nest | Stack & Nest |
| Brand | Shirley K's |