Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB2380295

MPN #: 3825M

Cortech USA Master Box Property Storage Box, 23"L x 17-1/2"W x 8-1/2"H, Gray, Polypropylene

Product Description
Cortech and Master Lock™ have teamed up to produce the Master Box, the ultimate in security and safety for inmate property. The Cortech Master Box™, The Toughest Locking Inmate Property Storage Box, is specifically designed to exceed all requirements of an inmate property storage box and system. The Master Box™ is stronger, lighter and more functional than other inmate property storage boxes. It is built with an integral combination dial lock and staff override key.

Lid Sold Separately.

Features:

  • Integral tamper resistant combination dial lock comes with a master override key
  • Eliminates the need for dangerous padlocks
  • "Stack and Nest" Design - Stack property boxes with or without a lid without crushing the contents of the Master Box™
  • Radius design (rounded edges and corners)for maximum impact dispersion and resistance
  • Vertical radial structural columns for maximum strength and impact resistance
  • Constructed with high impact "no break" polypropylene
  • Flame Retardant (Passes CAL133).Test results available upon request
  • Integral combination lock and hasp safely secures the sliding lid to the box
  • Custom colors available
  • 1 year warranty
  • Manufactured to ISO Quality Standards in the USA


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width17-1/2 in
Height8-1/2 in
Size (L x W x H)23 x 17-1/2 x 8-1/2 in
Inside Length22 in
Inside Width16-1/2 in
Inside Height8-1/2 in
Weight6 lbs

Product Details

Lock TypeKeyed Alike
TypeStorage Tote
ColorGray
SeriesMaster Box
StyleContainer with Keyed Combination Lock
LidNo
Capacity1.5 ft³
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number3825M
Stack and/or NestStack & Nest
BrandCortech USA

Warranty

Warranty1 yr