Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB274318RD

Global Industrial™ Plastic Stack & Nest Storage Container, No Lid, 23-1/2"Lx19-1/2"Wx13"H, Red - Pkg Qty 3

Product Description
STACK AND NEST SHIPPING TOTES
These shipping totes are made with injection molded, high density polypropylene that withstands temperatures from -10°F to 250°F. Cross stack and nest totes comply with USDA and FDA regulations for use in food processing applications. These plastic shipping totes wont crack or corrode and are waterproof to ensure long life. Pallet totes feature 180 degree nest and stacking to save valuable storage space. Shipping totes fit on standard 48" x 40" pallets and have a textured bottom to ensure a non-slip grip during transport and in transit on conveyors. Shipping totes are sold in carton quantities.

PRICE
$101.85  Sold in packages of 3 / $33.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
101.85
Buy 5 pkgs - 8 pkgs
98.85Save $3.00 (3%)
Buy 9+ pkgs
95.85Save $6.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width19-1/2 in
Height13 in
Size (L x W x H)23-1/2 x 19-1/2 x 13 in
Inside Length19-1/2 in
Inside Width16-7/8 in
Inside Height12-7/8 in
Inside Top Length20-7/8 in
Inside Top Width18-1/8 in
Inside Bottom Length19-1/2 in
Inside Bottom Width16-7/8 in
Stacked Weight Capacity375 lbs
Weight Capacity100 lbs
Weight7 lbs
Thickness1/8

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number274318RD
BrandGlobal Industrial
TypeStorage Tote
ColorRed
LidNo
Capacity2.60 ft³
Package Quantity3
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant