Shirley K's Shipping Container Without Hinged Lid, 30-7/8"L x 21-5/8"W x 16-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Shirley K's 850201 Shipping Container Without Hinged Lid /30-7 / 8x21-5/8x16-3/4 / Gray
Shipping Container Without Hinged Lid, 30-7/8x21-5/8x16-3/4, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid (sold separately) and nests easily whenempty.
Shipping Container Without Hinged Lid, 30-7/8x21-5/8x16-3/4, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid (sold separately) and nests easily whenempty.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-7/8 in |
| Width | 21-5/8 in |
| Height | 16-3/4 in |
| Size (L x W x H) | 30-7/8 x 21-5/8 x 16-3/4 in |
| Inside Length | 26 in |
| Inside Width | 18 in |
| Weight Capacity | 50 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 4.65 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 506PG |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |