Rubbermaid Utility Tote Box without Lid, 21-1/2"L x 17-3/4"W x 7"H, Gray, Polyethylene
|
Questions & Answers (0)
Product Description
RUBBERMAID
STACK OR NEST TOTE
These durable gray polyethylene totes will last for years and will provide excellent service for storing a wide range of items. Totes can be stacked with lids or nested without for convenient space saving.
*Please note that the lid is not available with this tote.
STACK OR NEST TOTE
These durable gray polyethylene totes will last for years and will provide excellent service for storing a wide range of items. Totes can be stacked with lids or nested without for convenient space saving.
*Please note that the lid is not available with this tote.
PRICE
$21.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 17-3/4 in |
| Height | 7 in |
| Size (L x W x H) | 21-1/2 x 17-3/4 x 7 in |
| Inside Length | 17-1/2 in |
| Inside Width | 13-3/4 in |
| Inside Height | 6-1/2 in |
| Weight Capacity | 20 lbs |
| Weight | 3 lbs |
Product Details
| Type | Bussing Tub |
| Color | Gray |
| Lid | No |
| Capacity | 1.02 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | FG335192GRAY |
| Stack and/or Nest | Stack & Nest |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | NSF |