Shirley K's Shipping Container Without Hinged Lid, 38"L x 26-1/2"W x 25-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Shipping Container Without Hinged Lid, 38x26-1/2x25-3/4, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion and chemical resistant. Stacks securely with lid (sold separately) and nests easily when empty.
Constructed of seamless, high-density, gray polyethylene. Corrosion and chemical resistant. Stacks securely with lid (sold separately) and nests easily when empty.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26-1/2 in |
| Height | 25-3/4 in |
| Size (L x W x H) | 38 x 26-1/2 x 25-3/4 in |
| Inside Length | 31-7/8 in |
| Inside Width | 20-1/8 in |
| Weight Capacity | 50 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | White |
| Lid | No |
| Capacity | 10.65 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 510PG |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |