Take 15% off your entire order!

Offer applied at checkout

+

Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Item #: WB498403BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Red
  • Gray

Blue

$20.75 ea.

Price: $124.50 / Pkg of 6

Save $6.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Sold in carton quantities. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers.



  • LENGTH INCHES 18
  • WIDTH INCHES 11
  • HEIGHT INCHES 6
  • INSIDE BOTTOM LENGTH INCHES 15-1/4
  • INSIDE BOTTOM WIDTH INCHES 9-3/8
  • INSIDE HEIGHT INCHES 5-7/8
  • INSIDE TOP LENGTH INCHES 16
  • INSIDE TOP WIDTH INCHES 10
  • CAPACITY LBS 45
  • CAPACITY CUBIC FEET 0.50
  • ASSEMBLY Assembled
  • BRAND Akro-Mils
  • COLOR FINISH Blue
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 35180-BLUE
  • PACKAGE QUANTITY 6
  • PRODUCT FAMILY Totes & Containers
  • PRODUCT GROUP Containers
  • STACK AND/OR NEST Stack And Nest
  • STACKED CAPACITY LBS 225
  • WEIGHT LBS 2
  • APPROVED/CERTIFIED FDA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6

Item #: WB498403BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Akro-Mils Nest & Stack Tote 35180 - 18"L x 11"W x 6"H, Blue - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant