Features:
- Use these fluorescent tag to code our items
- All tags feature a 3/16", tear-resistant, reinforced eyelet
Model # :WBB3172283
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-5/8 in |
| Size | 6 |
| Eyelet Size | 3/16 in |
Product Details
| Color | Red |
| Fastener | Plain |
| Recyclable | Yes |
| Style | Fluorescent Tags |
| Material | Cardstock Paper |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B3172283 |
| Paper Stock | 13 Point |
| Brand | Global Industrial |