Features:
- Tags feature a 3/16" reinforced, tear-resistant eyelet
- Tags are loop strung with 12", unpolished cotton string
Model # :WBB3172338
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-3/8 in |
| Size | 1 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Color | Red |
| Fastener | Pre-Strung |
| Recyclable | Yes |
| Style | Fluorescent Tags |
| Material | Cardstock Paper |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B3172338 |
| Fastener Material | Cotton |
| Paper Stock | 13 Point |
| Brand | Global Industrial |