Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172379

Global Industrial Shipping Tag, Pre-Strung, #12, 8"L x 4"W, Yellow, 500/Pack

Product Description
Shipping Tags aid in coding items.

Features:
  • Tags feature a 3/16" reinforced, tear-resistant eyelet
  • Tags are loop strung with 12", unpolished cotton string


PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
92.95
Buy 3 units - 5 units
88.95Save $4.00 (4%)
Buy 6+ units
85.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Size12
Eyelet Size3/16 in
Fastener Size12 in

Product Details

TypeShipping Tags
ColorYellow
FastenerPre-Strung
RecyclableYes
StyleColored Tags
MaterialCardstock Paper
Package Quantity500
FeaturesReinforced/Tear Resistant Eyelet
Manufacturers Part NumberB3172379
Fastener MaterialCotton
Paper Stock13 Point
BrandGlobal Industrial