+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT's Clear Shoe Cover Dispenser keeps your apparel safe and visible. It has a clear hinged lid, highly visible label and center slot for easy dispensing. This product has keyholes for mounting with provided hardware; it weighs 1.8 lbs and is 8 1/2 X 11 5/8 X 4 1/4 inches WHD. All TrippNT products are Made in the USA and have a 100% Total Lifetime Replacement Guarantee.
Features:
Features:
- Single Compartment, Hinged Lid with Center Slot for Dispensing Apparel
- Highly Visible Label for Lean Organization
- Constructed from Clear 1/8 Acrylic , Mounting Hardware Included
- Designed to Store, Dispense and Protect Shoe Covers
- 100% Total Replacement Lifetime Guarantee/Made in USA
Weights & Dimensions
- Depth 4-1/4 in
- Width 8-1/2 in
- Height 11-5/8 in
- Size Small
- Weight 2 lbs
Product Details
- Assembly Required Assembled
- Number of Compartments 1
- Type Apparel Dispenser
- Brand TrippNT
- Material 1/8" Acrylic
- Style Shoe Covers Labeled
- Manufacturers Part Number 51316
- Color Family Clear
Warranty
- Warranty 100% Total Replacement Lifetime Guarantee
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Horizon Mfg. Apron Dispenser Rack, For Vertical Packaged Aprons, 6"H x 16-1/2"W x 4-3/4"D
Item #: B1037878
Not Yet Rated
$83.95

FTR Enterprises Small Clear Acrylic Dispensing Bin, 5-1/2"W x 9-1/2"D x 9"H
Item #: B1424282
Not Yet Rated
$65.95

TrippNT Acrylic Small Apparel Dispenser for Shoe Covers, 8-1/2"W x 11-5/8"H x 4-1/4"D
$130.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories