Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorbel

Model # :WBB730615

MPN #: SC1000-FS-10-15-10

Shop Crane™ 1000 Lbs. Capacity, 10' Span & 10' Height

Product Description
Shop Crane™ is a non-industrial overhead bridge crane system that uses two parallel steel tracks, or runways, to guide a steel bridge over your work space. The bridge features a non-binding trolley that glides along the inside of the enclosed track to give you complete coverage within the frame of the system. By spreading the weight of the load over the bridge and runways of the crane, moving and positioning a load up to 1000 pounds becomes a safe and easy one-person job. Shop Crane™ can be used in a residential garage or work shop. Great for vehicle restoration, maintenance on farm or golf course equipment, or getting your car, ATV, snowmobile or any motor driven vehicle ready for action. Worried about headroom? Shop Crane™ was designed to maximized the amount of lift possible in standard garages. Includes a Limited Warranty of 2 Years.

PRICE
$5,469.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11' 2" ft
Width15' 10" ft
Height10 ft
Weight Capacity1000 lbs
Weight822 lbs
Usable Width10 in

Product Details

Assembly RequiredYes
TypeFloor Mounted
ColorBlue
MaterialSteel
Manufacturers Part NumberSC1000-FS-10-15-10
BrandGorbel

Warranty

Warranty2 yr