Shop Crane™ 2000 Lbs. Capacity, 8' Span & 8' Height
Write a Review
|
Questions & Answers (0)
Product Description
Shop Crane™ is a non-industrial overhead bridge crane system that uses two parallel steel tracks, or runways, to guide a steel bridge over your work space. The bridge features a non-binding trolley that glides along the inside of the enclosed track to give you complete coverage within the frame of the system. By spreading the weight of the load over the bridge and runways of the crane, moving and positioning a load up to 2000 pounds becomes a safe and easy one-person job. Shop Crane™ can be used in a residential garage or work shop. Great for vehicle restoration, maintenance on farm or golf course equipment, or getting your car, ATV, snowmobile or any motor driven vehicle ready for action. Worried about headroom? Shop Crane™ was designed to maximized the amount of lift possible in standard garages. Includes a Limited Warranty of 2 Years.
PRICE
$8,655.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9' 2" ft |
| Width | 15' 10" ft |
| Height | 8 ft |
| Weight Capacity | 2000 lbs |
| Weight | 927 lbs |
| Usable Width | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Floor Mounted |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | SC2000-FS-8-15-8 |
| Brand | Gorbel |
Warranty
| Warranty | 2 yr |