Spanco Free Standing Monorail Workstation System. Easy, ergonomic movement for repetitive loads or tooling support; trolley included. Freestanding system can be installed onto a reinforced 6" concrete floor. Highly effective, cost-efficient lifting and moving solutions. Easy to install, relocate and expand.
500 lb. Capacity, Spanco, Monorail System, 12' Runway Length, 14' Trolley Clevis Height, 2 Columns
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,915.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Trolley Clevis Height | 14' |
| Support Centers | 10' 4" |
Product Details
| Track Series | 500 |
| Number of Packages Shipped with Part Number | 3 |
| Manufacturers Part Number | 50SM 1214 |
| Brand | Spanco |
Warranty
| Warranty | 10 yr |