Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3147424

MPN #: EHN-20-C

Vestil™ Shop Crane Engine Hoist with Foldable Legs, 1 Ton Capacity

Product Description
A portable shop crane engine hoist is great for hundreds of lifting applications. It features a telescopic boom, benefiting different lifting heights and capacities. Features a large diameter ram to withstand angled loads when lifting. Includes two (2) rigid and two (2) swivel casters for portability. Heavy-duty steel construction and painted finish.

Features:
  • Variable boom lengths
  • Collapsible design
  • Manual hand pump for raise and lowering
  • High-capacity hydraulic cylinder
  • 2,000 Capacity Reach (in.): 36-5/8"
  • 2,000 Capacity Boom Height (in.): 20-1/2 to 76"
  • 1,500 Capacity Reach (in.): 40"
  • 1,500 Capacity Boom Height (in.): 17-1/2 to 78"
  • 1,000 Capacity Reach (in.): 43-3/4"
  • 1,000 Capacity Boom Height (in.): 14-1/2 to 80"
  • 500 Capacity Reach (in.): 47"
  • 500 Capacity Boom Height (in.): 10-1/2 to 82"
  • Rear Rubber Swivel Caster Diameter (in.): 3-1/2"
  • Rear Rubber Swivel Caster Width (in.): 1-1/4"
  • Front Rubber Rigid Caster Diameter (in.): 4-1/2"
  • Front Rubber Rigid Caster Width (in.): 1-1/4"
  • Chain Length w/ Hook (in.): 11"
  • Collapsed Width (in.): 26-3/4"
  • Collapsed Length (in.): 10-1/2"
  • Collapsed Height (in.): 55-1/2"


PRICE
$535.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
535.00
Buy 11 units - 15 units
485.95Save $49.05 (9%)
Buy 16+ units
469.95Save $65.05 (12%)
Expected on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/4 in
Depth48-1/2 in
Height59 in
Weight208 lbs
Max Height76 in

Product Details

TypeShop Crane Engine Hoist
ColorYellow
Capacity1
MaterialSteel
Package Quantity1
Manufacturers Part NumberEHN-20-C
BrandVestil

Warranty

Warranty90 Days