Wilton B.A.S.H® Shop Hammer Kit
Write a Review
|
Questions & Answers (0)
Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammers with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. The B.A.S.H® Shop Hammer Kit includes three of our most popular hammers - 4 Lb Head, 12" B.A.S.H® Sledge Hammer, 32 Oz Head, 14" B.A.S.H® Ball Pein Hammer and 4 Lb, 16" B.A.S.H® Dead Blow Hammer.
PRICE
$179.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Weight | 4, 2, 4 lbs |
| Handle Length | 12, 14, 16 in |
| Face Diameter | 1-3/4, 1-3/4, 2-1/4 in |
Product Details
| Type | Sledge, Ball Pein, Dead Blow |
| Head Material | Drop Forged Steel & Vulcanized Rubber |
| Number of Pieces | 3 |
| Description | B.A.S.H® Shop Hammer Kit |
| Manufacturers Part Number | WL9-11112 |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |