The perfect way to keep customer job tickets organized is to keep the information with the job! Stitched Shop Ticket Holders with a Hanging Strap let you hang your job tickets right with your jobs. Great for hooks, pegs, vehicle mirrors, or machinery. Stitched seams for long-lasting utility. Clear on both sides. Red Stitching. 9 x 12. 15/BX.
C-Line® Shop Ticket Holder with Strap, Stitched, Red, 9" x 12", 15/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-7/16 in |
| Height | 14-1/16 in |
| Weight | 2 lbs |
| Sheet Size | 9 x 12 |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15 |
| Description | Shop Ticket Holder with Strap |
| Color | Red |
| Manufacturers Part Number | 41924 |
| Brand | C-Line Products |