Docugard Security Business Checks with Marble Top 8-1/2" x 11" Green 500 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These DocuGard Security Business Checks with a marbled pattern incorporate 11 security features recommended by the National Check Fraud Center. Compatible with most money management software programs. Security features include Check-21 compliancy, "VOID" pantograph on front and back, erasure-resistant background, secrurity warning, VOID when copied, anti-splice backer, security features listing, watermark, check verification number, coin reactive ink and microtext print. Checks are for use with all laser and inkjet printers.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 2-5/16 in |
| Height | 11 in |
Product Details
| Style | Business Checks |
| Package Quantity | 500 Sheets/Pack |
| Description | Security Business Checks with Marble Top |
| Color | Green |
| Manufacturers Part Number | 4502 |
| Paper Type | Forms |
| Brand | DocuGard |