Cambro MDSL9497 - Shoreline Collection Pellet Underliner, Fits 9-1/2" Pellet, Navy Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Shoreline Collection Pellet Underliner, fits 9-1/2" pellet, outside diameter 9-9/16", 1-13/16"H, navy blue, plastic, NSF
PRICE
$85.20 Sold in packages of 12 / $7.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-13/16 in |
| Diameter | 9-9/16 in |
Product Details
| Type | Pellet Underliner |
| Package Quantity | 12 |
| Color | Navy Blue |
| Manufacturers Part Number | MDSL9497 |
| Brand | Cambro |