x

Take 15% off your entire order!

Offer applied at checkout

Short Clip Galvanized 3/4"

Short Clip Galvanized 3/4"

Item #: WBB359556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SHORT CLIP GALV 3/4"

SHORT CLIP GALVANIZED - Designed to support pipe close to ceiling or wall.

  • PIPE OD 1.05
  • DIMENSION C 5/8
  • DIMENSION D 2-3/8
  • DIMENSION B 1-3/8
  • MATERIAL SIZE 11ga
  • MAX REC LOAD LBS. 300
  • DIMENSION F 1-1/4
  • DIMENSION A 3-1/2
  • WEIGHT LBS 0.19
  • PIPE SIZE INCHES 3/4
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

13 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Short Clip Galvanized 3/4"

Short Clip Galvanized 3/4"

Item #: WBB359556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant