Jonti-Craft® Short Fixed Straight 2-Shelf Bookcase - 36"W x 15"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
This fixed-shelf bookcase is the perfect place to store books, toys, games, and more. It features one fixed shelf and is the perfect height for young toddlers. 24" High x 36" Wide x 15" Deep.
PRICE
$369.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 24 in |
| Weight | 36 lbs |
Product Details
| Type | Book Storage |
| Color | Brown |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Wood |
| Description | 2-Shelf Bookcase |
| Manufacturers Part Number | 0523JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |