CanDo® Shoulder Pulley Exerciser with Tubing and Handles, Black, X-Heavy, 1 Set
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® shoulder pulley with tubing and handle helps increase the range-of-motion -ROM) of shoulder. It can be used for prevention and rehabilitation of shoulder injuries. Mount the set to the doorway. The set includes tubing, handles, swivel-pulley, and a door anchor for easy mounting on top of door or in door jamb. Black - X-Heavy.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| Latex Free | No |
| Material | Natural Rubber |
| Package Quantity | 1 |
| Description | Shoulder Pulley Exerciser |
| Manufacturers Part Number | 10-5044 |
| Challenge Level | X-Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |