R&R Textile Shower Curtain Pin Hooks - Chrome - 12 per Pack - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Chrome pin style shower curtain hook. Diameter size is 1-15/16" and length finishes at 2-1/2". Fits one inch size rods.
Minimum order of 25 packs required.
Minimum order of 25 packs required.
PRICE
$83.75 Sold in packages of 25 / $3.35 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | G-KA2000 |
| Material | Metal |
| Package Quantity | 12 |
| Description | Vinyl Shower Curtain |
| Color | Silver |
| Brand | R&R Textile |