x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear

DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear

Item #: WBB809841

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$129.40 up to 14% OFF

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15W, Clear

Install the practical DreamLine™folding shower seat for safety and comfort while showering. This shower seat offers you a safe place to sit, while the smart compact design takes up virtually no room. Easily fold the seat down while showering or dressing then fold it up and away for extra space when not in use. The shower seat is crafted from a durable plastic material that is pliable for added comfort. The shower seat can be installed at the height that works best for you. A shower seat is the perfect accessory for your DreamLine™shower doors, shower enclosure or shower cabin. Product Type: Shower Seat Hardware finish: Chrome Assembly required Designed to mount onto existing surface Requires special reinforced mounting Weight capacity of 250 lbs. when installed properly Water-resistant plastic Stainless steel hardware Seat folds-up Professional installation required Dimensions: 12D x 15W


  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHST-01-PL
  • COLOR FINISH Clear
  • CONSTRUCTION Plastic
  • LENGTH INCHES 15
  • WIDTH INCHES 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$42.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear

DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear

Item #: WBB809841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear
    DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant