x

Take 15% off your entire order!

Offer applied at checkout

Shure Deluxe Safety Station-60"W x 32"D x 80"H-Pewter Grey

Shure Deluxe Safety Station-60"W x 32"D x 80"H-Pewter Grey

Item #: WBB380969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,972.00

$828.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Shure Deluxe Safety Station-60"W x 32"D x 80"H-Pewter Grey

Shure Safety Station - Deluxe 60"W, Free-standing, Leg levelers, Stainless steel over wood core top with side splash guards, (1) stainless steel sink with gooseneck faucet, Emergency eye wash attachment, (1) mirror, (1) soap dispenser, (1) towel dispenser and (1) trash shoot and container, 24"W lower locking storage cabinet with adjustable shelf, 60"W upper storage cabinet with flip-up locking door, 60"W x 32"D x 80"H

  • WIDTH INCHES 60
  • DEPTH INCHES 32
  • HEIGHT INCHES 80
  • COLOR Pewter Grey
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 811165-PG
  • BRAND Shure Safety
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 50 Person, ANSI Compliant, Plastic Case

Item #: B2024179

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.95

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Medi-First® Ice Pack, 4" x 6", Unboxed, 7241M

Item #: B2223407

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.24

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box

Item #: B811400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

BurnShield Burn Treatment, Unit Dose Packet, 5/Bag

Item #: B811411

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$3.56

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

Alcohol Prep Pads, 1" x 2 1/2"Pad,  50/Box

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box

Item #: B811398

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.89

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.42

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shure Deluxe Safety Station-60"W x 32"D x 80"H-Pewter Grey

Shure Deluxe Safety Station-60"W x 32"D x 80"H-Pewter Grey

Item #: WBB380969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant