Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shure

Model # :WBB381001

MPN #: 811063-SG

Shure Mobile Teardown Workbench W/ C Channel Leg, Steel Square Edge, 60"W x 29"D, Sebring Gray

Product Description
The Shureshop® mobile automotive workbench with accessory kit is portable and features a painted steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, accessory kit includes (backstop, end-stops, lower shelf), 2 rigid and 2 swivel locking casters. Weight capacity with casters is 2100 lbs evenly distributed. This product is made in USA.

PRICE
$995.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth29 in
Height29 - 40 in
Weight152 lbs
Nominal Height29 - 40 in

Product Details

Assembly RequiredYes
TypeMobile Teardown Bench
ColorGray
Adjustment TypeBolted Leg
Edge TypeSquare
Country of OriginUSA
Leg StyleC-Channel Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number811063-SG
Top MaterialSteel
BrandShure