The industrial steel automotive workbench withstands heavy use in industrial applications. It is made with high quality steel that withstands over 1200 lbs of load. The large work surface provides ample work space. It includes a fixed height bottom shelf for added storage space. Benches with drawers include locking drawers for secure storage of valuables and supplies. The drawers measure 13-3/4"W x 16-1/2"D x 5-1/2"H. This product has limited warranty of 1 year.
Homak Automotive Steel Workbench, 2 Drawers, 59"W x 25-1/2"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$785.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 25-1/2 in |
| Height | 34 in |
| Weight Capacity | 1100 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Teardown Bench |
| Color | Gray |
| Number of Drawers | 2 |
| Country of Origin | China |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | GW00550170 |
| Top Material | Steel |
| Brand | Homak |