Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accustamp

Model # :WBB1600279

MPN #: 035540

Accustamp2 Shutter Stamp with Microban, Red/Blue, ORIGINAL, 1 5/8 x 1/2

Product Description
Unique dust cover automatically opens and closes while stamping. Microban® antimicrobial protection works continuously to inhibit the growth of stain- and odor-causing bacteria. Ergonomic rubber grip. Up to 50,000 impressions. Stamp Type: Message; Message(s): ORIGINAL; Ink Types: Pre-Inked; Re-Inkable; Impression Width: 1 5/8".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$19.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in

Product Details

TypePre-Inked Stamp
Package Quantity1
DescriptionAccustamp2 Shutter Stamp with Microban
ColorRed
Manufacturers Part Number035540
Design/MessageORIGINAL
BrandAccustamp