x

Take 15% off your entire order!

Offer applied at checkout

Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 11 Pans - RA64-ER11ESL

Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 11 Pans - RA64-ER11ESL

Item #: WBB1171581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$362.00 up to 30% OFF

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood Side Load Economy Line Pan Rack, 70"H x 30"W x 19"D, 11 Pans - RA64-ER11ESL

Perfect for your baking operation.

Features:
  • Mobile
  • Full Height
  • Open Sides
  • With Slides For 11" -18" X 26" Pans
  • Slides On 5" Centers
  • Bolted Angle-Type Aluminum Frame
  • Knock Down
  • Side Loading
  • 5" Stem Casters

  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER RA64-ER11ESL
  • DESCRIPTION Side Load Economy Line Pan Rack
  • WIDTH INCHES 29-3/8
  • CONSTRUCTION high tensile extruded aluminum
  • HEIGHT INCHES 64
  • DEPTH INCHES 18-1/2
  • LOAD TYPE Side Load
  • PAN CAPACITY 11
  • WARRANTY 1 Year
  • PAN SIZE 18 x 26"
  • RUNNER SPACE INCHES 5
  • WHEEL DIAMETER INCHES 5
  • WHEEL TYPE Thermoplastic Rubber
  • APPROVALS OR CERTIFICATIONS ETL
  • WEIGHT LBS. 28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 11 Pans - RA64-ER11ESL

Lockwood Side Load Econ Line Pan Rack, 70"H x 30"W x 19"D, 11 Pans - RA64-ER11ESL

Item #: WBB1171581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant