- Secure above-ground post for dVault Weekend Away Vault, model number DVJR0060
- Tamper resistant hidden fasteners
- Constructed of heavy-duty, 10-gauge aluminum
- Durable powder coated poly-hammer finishes
- Meets U.S. postal service standards
- Proudly made in the USA
dVault Side Mount/Above Ground Post for Weekend Away Vault (DVJR0060) DVJR0060SMPA - White
Write a Review
|
Questions & Answers (0)
Product Description
This unique and attractive Above-Ground Post System is designed to accompany dVault item number DVJR0060, Weekend Away Vault. This side-mount system comes equipped with hidden fasteners providing additional security and clean looks. This mounting system is easy to assemble and installs in minutes. Constructed from heavy- duty 10-Gauge aluminum with a durable powder coated polyhammer finish. Includes under-unit support bracket and "ball" style finial.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 59 in |
| Weight | 19 lbs |
Product Details
| Assembly Required | Yes |
| Color | White |
| Series | DVJR0060SMPA |
| Accessory Type | Post/Pedestal |
| Notification Flag | N |
| Style | Post for DVJR0060 Mailbox |
| Mounting Location | In-Ground |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | DVJR0060SMPA-3 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |