- Made of 16 gauge galvanized steel.
- Locking letterbox secures incoming mail; secure posi lock resists pry attacks.
- Patented, anti-theft "Teeth" on delivery door deters thieves.
- Mail clip for outgoing mail.
- Commercial grade powder coat finish resists rust.
- Available colors: black, white, gray, sand and copper vein
- Attachable postal flag.
- Stainless steel hinges.
- Meets U.S. Postal Service standards.
- Proudly made in the USA.
dVault Weekend Away Secure Mailbox with Vault DVJR0060 - Front Access - Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for homeowners who travel and/or receive a lot of mail, this anti-theft mailbox receives mail, small bundles and small packages. The Weekend Away Vault features patented "Teeth" on delivery door to deter mail theft. This vault offers secure mail collection and accommodates larger packages than the Mail Protector Vault.Standard Features
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 20 in |
| Weight | 32 lbs |
| Collection Box Dimensions (W x D x H) | 14" x 14" x 10" |
Product Details
| Assembly Required | No |
| Lock Type | Multi-Pin Posi-Lock System |
| Type | Front Access |
| Color | Black |
| Series | DVJR0060 |
| Notification Flag | Y |
| Style | Full Service Secure Mailbox and Small Parcel Drop |
| Mounting Location | Column or Post Mounted (Sold Separately) |
| Material | 16-Gauge Galvanized Steel |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | DVJR0060-1 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |