Side Panel 33333 - for 18"D Designer Wood Locker without Sloping Hood Maple
Write a Review
|
Questions & Answers (0)
Product Description
designer locker side panels without sloping hood provide a finished look to the side of an individual designer wood locker or a row of designer wood lockers. Side panel are finish to match the doors of the designer wood lockers. This side panel are ideal solution when designer wood lockers are not flushed to the wall.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3/4 in |
| Height | 72 in |
| Weight | 15 lbs |
Product Details
| Color | Maple |
| Accessory Type | Side Panel |
| Material | Particleboard/Laminate |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 33333MAP |
| Brand | Salsbury |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ISO 9001: 2008 |