Avery Side Tab Legal Exhibit Index Divider, 76 to 100, 8.5"x11", 1 Tab/25 Sets, White/White
Write a Review
|
Questions & Answers (0)
Product Description
Dividers are ideal for index briefs, legal exhibits, mortgage documentation files and more. White paper stock features clear RipProof reinforced side tabs that are printed on both sides in Avery Style (Helvetica bold type). Binding edge is unpunched so indexes can fit any binding system.
PRICE
$7.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 1 Tab/Set |
| Color | White |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Unpunched |
| Description | Side Tab Legal Exhibit Index Divider - 76 to 100 - 1 Tab |
| Package Quantity | 25 Sets |
| Manufacturers Part Number | 1333 |
| Tab Color Family | White |
| Brand | Avery |
| Printed Title | Exhibit - 76 to 100 |