Siesta Sky 24" Square Resin Folding Bar Table, Black
Write a Review
|
Questions & Answers (0)
Product Description
Sky resin outdoor bar table with 24 inch folding square top. Both top and body are made of high quality polypropylene for durability and a stable posture. Table top has pinholes that helps with rainwater drainage and creates a modern look. One touch, easy folding. Extremely durable for outdoor environments. Table is perfect for balcony, pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. UV protected. For indoor and outdoor use. Easy assembly.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 23-5/8 in |
| Depth | 23-5/8 in |
| Height | 42-1/2 in |
| Weight | 17 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | Black |
| Table Top Color Family | Black |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP116-BLA |
| Collection | Sky |
| Shape | Square |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |