Tensabarrier® Vertical Sign Frame, 7"Wx11H", Black
Write a Review
|
Questions & Answers (0)
Product Description
Black Sign Frame with Adapter for Crowd Control Barrier. Frame holds our acrylic signs (sold separately) or 7"W x 11"H x 1/8" thick paper signs you create. Adapter attaches to top of post. Fits single and double belt posts. 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 11 in |
Product Details
| Style | Frame With Adapter |
| Type | Sign Frame |
| Description | Sign Frame With Adapter |
| Color | Black |
| Manufacturers Part Number | FRAME-HDSC-33-0711HD-V |
| Accessory Type | Sign Frame |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |