American Metalcraft 2601H - Reserved Sign, 2" x 6", Heavy Weight, Tent Style, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Reserved Signs Printed on both sides with black lettering. Heavy Weight 2" H x 6" W (5.1 x 15.2 cm)
PRICE
$2.20
65
65
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 2 in |
Product Details
| Style | Tent Style |
| Type | Reserved Sign |
| Material | Plastic |
| Description | Reserved Sign Heavy Weight, Tent Style |
| Color | White |
| Manufacturers Part Number | 2601H |
| Brand | American Metalcraft |