Queue Acrylic Sign Holder, 8-1/2"Wx11"H
Write a Review
|
Questions & Answers (0)
Product Description
8.5" x 11" Paper Sign Holder. This frameless paper sign holder will take paper signs printed on any desk top printer, simply fit the sign between the two sheets of acrylic. Changing signs is quick and easy! The Paper Sign Holder features our easy fit post top adapter that slides onto the top of Best Value and Queue Solutions brand crowd control stanchions for a firm fit. 3 Year Limited Warranty.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 1 lbs |
Product Details
| Type | Sign Bracket |
| Material | Steel/Acrylic |
| Description | Acrylic Sign Holder |
| Color | Black |
| Manufacturers Part Number | PSH8511B-BK |
| Brand | Queue Solutions |
Warranty
| Warranty | 3 yr |