Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Hot Food Bases 6 Well 88"L x 28"W x 34"H

Vollrath® Signature Server® - Hot Food Bases 6 Well 88"L x 28"W x 34"H

Item #: WBB210330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,813.00

$1,468.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Signature Server® - Hot Food Bases 6 Well 88"L x 28"W x 34"H

High density glass fiber insulation. Upraded 18 gauge stainless steel base with standard black laminate. Optional brushed stainless steel exterior finish or choose from hundreds of laminate finishes. 18 gauge 300 series stainless steel counters and wells. 300 series stainless steel tray slides and plate rests. Heavy-duty 4" (10 cm) swivel casters with brakes. 5-1/4" (13.3 cm) clearance between floor and bottom of unit. 18 gauge 300 series steel work surface. Touch-Temp® electronic control. Optional dial controls. Manifold hot well drains are standard. Optional 14 gauge work surface available. Energy efficient 625W elements. Drain hose on operator side of base. NSF4 listed. 88"L x 28"W x 34"H Overall.

Product Details

  • Number of Wells 6
  • Brand Vollrath
  • Package Quantity 1
  • Material Stainless steel
  • Manufacturers Part Number 98888

Weights & Dimensions

  • Width 28 in
  • Height 34 in
  • Length 88 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Hot Food Bases 6 Well 88"L x 28"W x 34"H

Vollrath® Signature Server® - Hot Food Bases 6 Well 88"L x 28"W x 34"H

Item #: WBB210330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant